Moody Sanitary Centrifugal Pump
2002 Moody Sanitary Centrifugal Pump. S/N: MPP01014. Size: 3 x 2. Impeller diameter: 6 in. Flow rate for new pump is 90 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Brook electric motor, 3 Hp, 3420 Rpm, 230/460 V, 7.60/3.80 A, 60 Hz, 3 phase. Inlet: (1) 3 in. dia. S-line fitting. Outlet: (1) 2 in. dia. S-line fitting. Overall dimensions: 2 ft. 4 in. L x 1 ft. 1/2 in. W x 1 ft. 4 in. H.
Product Details
- Stock No: CPSS2.8
- Manufacturer: Moody
- Serial Number: MPP01014