Unused 2007 Southbend Steammaster Dual Stainless Steel Tilting Jacketed Kettles
Unused 2007 SteamMaster Dual Stainless Steel Tilting Kettles. Model: GMT-S-6S. Approximate capacity: 6 gallons per kettle. Kettle model DC-6. MAWP 50 psi at 298°F. MDMT 32°F at 50 psi. BTU/Hr. total: 140,000. 120V, 1.5 amps, 60 Hz, 1 phase. This unit has two, partially jacketed internally gauged kettles, operates on natural gas and has options for the kettles that include: lift-off covers and lift-out basket strainers and removable splash guard grates. Other features include: hot and cold water faucet with separate sinks for each kettle. This unit was ordered for use in a hospital but never installed, and was only recently taken out of its shipping container for our photographs. Cabinet base is 32 in. high. Overall dimensions: 3 ft. L x 3 ft. 1/2 in. W x 5 ft. 6-1/2 in. H.(H16)(ACN152).
Product Details
- Stock No: CRCK30.20
- Manufacturer: Southbend
- Model: GMT-S-6S
- Serial Number: 75746-10CC-4480