Unused 2007 Manitowoc Ice, Inc. Flake Ice Maker with Unused 2008 Condenser

Unused 2007 Manitowoc Ice, Inc. Flake Ice Maker with Unused 2008 Condenser

Unused 2007 Manitowoc Ice, Inc. Flake Ice Maker with Unused 2008 Condenser. Model: SF0696N. rated capacity: 629 lbs./24 hrs. based on respective air and water temperatures of 70°F and 50°F. Design pressure range low side to high side: 250 psig to 500 psig. Refrigerant: R404a. 115V, 60 Hz, 1 phase. This unit is air-cooled remotely and includes an unused Manitowoc condenser, model JC0495. Fan diameter: 18 in. This unit was ordered for use in a hospital but never installed, and was only recently taken out of its shipping container for our photographs. This package does not include a storage container but can be used with a variety of containers including the Manitowoc, model B-970. It does come with four replaceable filters. Ice machine: inlet: 3/8 in. FPT ice making water, refrigerant discharge and liquid lines. Overall condenser dimensions: 2 ft. 4-3/4 in. L x 1 ft. 1-1/2 in. W x 2 ft. 1/4 in. H. Overall ice maker dimensions: 1 ft. 10-3/4 in. L x 2 ft. 3/4 in. W x 2 ft. 2-1/2 in. H.(ACN35).

Product Details

  • Stock No: CRCK43.10
  • Manufacturer: Manitowoc Ice, Inc.
  • Model: SF0696N / JC0495
  • Serial Number: 110611975 / 110793383

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Unused 2007 Manitowoc Ice, Inc. Flake Ice Maker with Unused 2008 Condenser