Unused Cornell 1.5CBH Refrigerant Pump - 10 HP

Unused Cornell 1.5CBH Refrigerant Pump - 10 HP

Unused Cornell Pump Co. Refrigerant Pumps. Portland Oregon USA. Model: 1.5CBH-CC-10-4. Serial 138015. Impeller size: 13. Year: 2005. TC03833. GPM 100. PSID: 45. Minimum temp: -65F. Suitable for ammonia use. Working pressure of 250 PSIG. Baldor Industrial Motor: 10 HP, 208-230/460V, 28.5-28.4/14.2 amps, 1760 RPM, Frame 213TCZ, 3-phase 60 Hz (also rated for 7.5 HP, 190/380V, 50 Hz). Quantity available: 1. (ACN73)

Product Details

  • Stock No: CRVS03C
  • Manufacturer: Cornell
  • Model: 1.5CBH-CC-10-4
  • Serial Number: 138015

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Unused Cornell 1.5CBH Refrigerant Pump - 10 HP