Damark Shrink Packing System

Damark Shrink Packing System

Damark Shrink Packing System. Model STR 16. S/N 4555. 16 in. x 7.5 in. opening, 1 / 8 hp, 90 V DC, 78 rpm. Overall dimensions 37 in. L x 27 in. W x 55 in. H.

Product Details

  • Stock No: 15.CS278a.a
  • Manufacturer: Damark
  • Model: STR-16
  • Serial Number: 4555

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 37
  • Width (Inches): 27
  • Height (Inches): 55

Additional Product Details

Damark Shrink Packing System