Creamery Package Jacketed Processor- 100 Gallon

Creamery Package Jacketed Processor- 100 Gallon

Creamery Package Jacketed Processor- 100 Gallon. S/N: 4-2-40. Outlet: (1) 2 in. dia S-Line with ball valve, inside sloped bottom height of high side 28 in. height of low side 32 in. x 33 in. dia. (3) 7 in. H. legs, Overall dimensions: 40 in. L x 37 in. W x 43 in. H.

Product Details

  • Stock No: 35.CS35a.1a
  • Manufacturer: Creamery Package
  • Serial Number: 4-2-40

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Creamery Package Jacketed Processor- 100 Gallon