Pre-Wel Mfg. Corp. Chilled Water Cooling Conveyor System

Pre-Wel Mfg. Corp. Chilled Water Cooling Conveyor System

1995 Pre-Wel Mfg. Corp. Chilled Water Cooling Conveyor System. Submerged cooling conveyor with 42 in. wide Intralox belt (2 in. flights on 6-1/2 in. centers). Stainless steel cooling tank- 29 ft. L x 4 ft. W (inside) x 2 ft. H. Powered jacks raise conveyor for cleaning. Height of conveyor discharge- 48 in. Attached 16 ga stainless steel cover for infeed end of cooling tank. Chester-Jensen Co Chiller, Model B-120T-9-32 mounted above cooling tank. Sanitary pump with piping and fittings. Hycor Rotostrainer, Model RSK, with .028 in. screen platform and control panel. Removed from operation in 1999. System cost in 1995: $190,000.00.
Product Details
  • Stock No: DKI01.
  • Manufacturer: Pre-Wel Mfg. Corp.
Tunnel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Pre-Wel Mfg. Corp. Chilled Water Cooling Conveyor System