Recold Fluid Cooler/Evaporative Condenser- 285 Ton

Recold Fluid Cooler/Evaporative Condenser- 285 Ton

Recold Fluid Cooler/Evaporative Condenser- 285 Ton. Model JC 285. Refrigerant charge: 522 lbs (R-22). Air volume: 3900 cfm. Coil face: 70.4 sq. ft. Spray water: 270 gpm. Sump capacity: 374 gal. Operating weight: 11200 lbs. (7) 23 in. L x 17 in. W access doors. Team Motor, 24 hp, 1760 rpm, 230/460 V, 57.8/28.8 amps, 60 Hz, 3 phase. Scot Centrifugal Pump with Magnetek Century Electric Motor, 3 hp, 1725/1425 rpm, 230/460-190/380 amps, 60/50 Hz, 3 phase. The Model JC Evaporative Condenser is a ruggedly built unit constructed to provide many years of durable, dependable service with minimal maintenance requirements. Inlets: (2) 3-1/2 in. dia. copper ports. Outlets: (2) 3-1/2 in. dia. copper ports, (1) 2-3/4 in. dia. PVC port. Overall dimensions: 15 ft. 10 in. L x 8 ft. 4 in. W x 8ft. 9 in. H.

Product Details

  • Stock No: CSSD3001.1
  • Manufacturer: Recold
  • Model: JC 285

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: School District

Recold Fluid Cooler/Evaporative Condenser- 285 Ton