Bosch Pneumatic Pump

Bosch Pneumatic Pump

Bosch Pneumatic Fluid Pump. Inlet: (1) 1/2 in. dia. port (product in). Outlet (1) 1 in. dia. discharge hose (product out). Air inlet: (1) 1/4 in. dia. quick connect fitting. Air outlet: (1) 1/4 dia. port. Overall dimensions: 8 ft. L x 7-1/2 in. W x 2 ft. 5 in. H.

Product Details

  • Stock No: CSWB103.1a
  • Manufacturer: Bosch

Pump Details

  • Pump Type: Pneumatic
  • # Inlets: 2
  • # Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 0.5
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 1
  • Inlet/Outlet 3: Inlet
  • Inlet/Outlet 3 Size (inches): 0.25
  • Inlet/Outlet 4: Outlet
  • Inlet/Outlet 4 Size (inches): 0.25

Previous Refrigerant

Motor Details

Dimensions:

  • Length (Inches): 96
  • Width (Inches): 7.5
  • Height (Inches): 29

Additional Product Details

Bosch Pneumatic Pump