Tri-Clover PRRED125-2-1/2-UH4-SL-S Positive Displacement Pump (10 HP, 120 GPM Max)
Tri Clover Positive Displacement Rotary Lobe Pump. Model: PRRED125-2-1/2-UH4-SL-S. S/N: P1953J. Flow rate for new pump is 120 gpm with required horsepower and pressure. *Note: the rotors are missing and the gear drive was removed. Inlets/outlets: (2) 2 ½ in. dia. NPT. Overall dimensions: 5 ft. L x 1 ft. 4 in. W x 2 ft. 10 in. H.(ACN234).
Product Details
- Stock No: CSWB128.7
- Manufacturer: Tri-Clover
- Model: PRRED125-2-1/2-UH4-SL-S
- Serial Number: P1953J
Pump Details
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 120
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet 1 Size (Inches): 2.5
- Inlet/Outlet 1 Type: NPT
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet 2 Size (inches): 2.5
- Inlet/Outlet 2 Type: NPT
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Horsepower(HP): 10
- Motor RPM: 1740
- Motor Voltage: 230/460
- Motor Amps: 27.6/13.8
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 60
- Width (Inches): 16
- Height (Inches): 34
- ACN: 234
Additional Product Details
- Known Issues or Problems: the rotors are missing and the gear drive was removed.