Giuseppe Garolla Stainless Super Screw Dewatering Press

Giuseppe Garolla Stainless Super Screw Dewatering Press

Giuseppe Garolla Stainless Super Screw Dewatering Press. Auger dimensions: 19 in. dia x 40-1/2 in. L. Pitch: 9 in. Motor, 20 hp, 1150 rpm, 220/440 V, 53/26.5 amps, 60 Hz, 3 phase. Inlet: (1) 43-1/2 in. L x 22 in. H. (top infeed). Outlets: (2) 2 in. dia. S-line fittings (water), 20 in. L x 18 in. H. lid (product discharge). Overall dimensions: 12 ft. 9 in. L x 3 ft. W x 5 ft. 4 in. H.

Product Details

  • Stock No: CSWB134.25a
  • Manufacturer: Giuseppe Garolla

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Giuseppe Garolla Stainless Super Screw Dewatering Press