Stainless Steel Single Shell Tank- 100 Gallon
Stainless Steel Single Shell Tank- 100 Gallon. 304 stainless steel construction. Inside dimensions: 4 ft. L x 1 ft. 7-1/2 in. W x 2 ft. 4-1/2 in. H. Inlets: open top. Outlets: (1) 2 in. dia. port. (1) 1 in. dia. port (level indicator). Overall dimensions: 4 ft. 11 in. L x 1 ft. 10 in. W x 3 ft. 11 in. H.
Product Details
- Stock No: CSWB150.1
- Manufacturer: Not Specified
Plate Details