Murzan Pneumatic Double Diaphragm Pump

Murzan Pneumatic Double Diaphragm Pump

Murzan Pneumatic Double Diaphragm Pump. Model: P150DL. S/N: 9010971. Mushroom valves. Teflon diaphragms. Inlets/outlets: (2) 2 in. dia. S-line fittings. Air inlet: 3/8 in. dia. quick connect fitting. Air outlet: (1) 3/4 in. dia. FNPT. Overall dimensions: 5 ft. 1 in. L x 2 ft. 3 in. W x 3 ft. 3 in. H. RTD

Product Details

  • Stock No: CSWB535.7
  • Manufacturer: Murzan
  • Model: P150-DL
  • Serial Number: 9010971

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Murzan Pneumatic Double Diaphragm Pump