Gorman Rupp Centrifugal Trash Pump

Gorman Rupp Centrifugal Trash Pump

Gorman Rupp Centrifugal Trash Pump. Model: T6A3-B. Flow rate for new pump is 1500 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Comes with a Killark magnetic Nema size 2 motor starter. Baldor electric motor, 20 hp, 1760 rpm, 208-230/460 V, 53-50/25 amps, 60 Hz, 3 phase. Inlet: (1) 6 in. dia. MNPT. Outlets: (1) 6 in. dia. MNPT. Gorman-Rupp T Series, self-priming centrifugal trash pumps are designed for sewage and industrial wastewater handling. This trash pump can handle liquids with solids content up to 3 diameter. Overall dimensions: 6 ft. 6 in. L x 4 ft. W x 6 ft. 8 in. H.(ACN94).

Product Details

  • Stock No: DBBP185591
  • Manufacturer: Gorman-Rupp
  • Model: T6A3-B
  • Serial Number: 818960

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Gorman Rupp Centrifugal Trash Pump