Tri Clover PRRED125 Positive Displacement Pump

Tri Clover PRRED125 Positive Displacement Pump

Tri Clover PRRED125 Positive Displacement Pump. Model: PRRED125-2/12M-TC1-4-SL. S/N: V1081. Nominal capacity: 120 gpm at 20 psi. Double mechanical seals with water flush. Vented pressure relief cover. Inlets/outlets: (2) 2-1/2 in. dia. S-line fittings. Overall dimensions: 2 ft. L x 1 ft. 2 in. W x 1 ft. 9 in. H. FAD

Product Details
  • Stock No: DBBP2637.8a
  • Manufacturer: Tri-Clover
  • Model: PRRED125-2/12M-TC1-4-SL
  • Serial Number: V1081
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Tri Clover PRRED125 Positive Displacement Pump