316 L Stainless Steel Processing Tank 8,800 Gallon

316 L Stainless Steel Processing Tank 8,800 Gallon

Stainless Steel 316 L Storage Tank (orig in Stroughs Brew Longview), includes: one level 2 in. internal serpentine cool/heat coil, approx 7 flanged nozzles, two with ss valves included size 10 ft. diameter by 15 ft. overall length plus 3 ft. of 8 stainless adjustable legs. Vertical design dished heads bottom and top volume is approx 8,800 gallons, manway for internal service/inspection.

Product Details
  • Stock No: 140.DBB01.3
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
316 L Stainless Steel Processing Tank 8,800 Gallon