ITT Bell & Gossett 2A7BF Centrifugal Pump (2 HP)

ITT Bell & Gossett 2A7BF Centrifugal Pump (2 HP)

Bell & Gossett Pump. Model: 2A7BF. S/N: 900865. Leeson Electric Motor, 2 hp, 1725 rpm, 208-230/460 V, 6.2/2.1 amps, 60 Hz, 3 phase. Flange diameter: 5 in. diameter with (4) holes, center to center: 3 in. Inlets/outlets: (2) 2 in. Overall dimensions: 2 ft. 1 in. L x 1 ft. 7 in. W x 1 ft. H.

Product Details

  • Stock No: DBHK004.
  • Manufacturer: ITT Bell & Gossett
  • Model: 2A7BF
  • Serial Number: 900865

Pump Details

  • Pump Type: Centrifugal
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 2
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 Flange Size (inches): 5
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 2
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 Flange Size (inches): 5
  • Inlet/Outlet 2 # Flange Holes: 4

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 2
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 6.2/2.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 25
  • Width (Inches): 19
  • Height (Inches): 12

Additional Product Details

ITT Bell & Gossett 2A7BF Centrifugal Pump (2 HP)