ITT Bell & Gossett 53111/4AC67/8BF Centrifugal Pump (2 HP, 48.8 GPM Max)

ITT Bell & Gossett 53111/4AC67/8BF Centrifugal Pump (2 HP, 48.8 GPM Max)

Bell & Gossett Pump. Model: 53111/4AC67/8BF. S/N: 890077. Marathon Electric motor, 1-1/2 - 1 hp, 1735 - 1445 rpm, 208-230/460 & 190/380 V, 60 - 50 Hz. Pump capacity: 48.8 gpm at 49.5 ft. head. Inlets/outlets: (2) 2 in. female threaded. Overall dimensions: 22 in. L x 10 in. W x 16 in. H.

Product Details

  • Stock No: DBHK006.
  • Manufacturer: ITT Bell & Gossett
  • Model: 53111/4AC67/8BF
  • Serial Number: 890077

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 48.8
  • Max Speed RPM: 1,445
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 2
  • Inlet/Outlet 1 Type: FNPT
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 2
  • Inlet/Outlet 2 Type: FNPT

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 2
  • Motor RPM: 1,735
  • Motor Voltage: 208-230/460 & 190/380
  • Motor Hertz (Hz): 60 - 50

Dimensions:

  • Length (Inches): 22
  • Width (Inches): 10
  • Height (Inches): 16

Additional Product Details

ITT Bell & Gossett 53111/4AC67/8BF Centrifugal Pump (2 HP, 48.8 GPM Max)