ITT Bell & Gossett 2A7BF Centrifugal Pump (2 HP)

ITT Bell & Gossett 2A7BF Centrifugal Pump (2 HP)

Bell & Gossett Pump. Model: 2A7BF. S/N: 921194. Leeson motor, 2 hp, 1725 rpm, 208-230/460 V, 6.2-3.1 amps, 60 Hz, 3 phase. Flange: 5-1/2 in. diameter with (4) hole: ½ in., center to center: 4 in. Inlets/outlets: (2) 2 in. ftp. Overall dimensions: 22 in. L x 10-1/2 in. W x 15 in. H.

Product Details

  • Stock No: DBHK009.
  • Manufacturer: ITT Bell & Gossett
  • Model: 2A7BF
  • Serial Number: 921194

Pump Details

  • Pump Type: Centrifugal
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 2
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 Flange Size (inches): 5.5
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 2
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 Flange Size (inches): 5.5
  • Inlet/Outlet 2 # Flange Holes: 4

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 2
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 6.2- 3.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 22
  • Width (Inches): 10.5
  • Height (Inches): 15

Additional Product Details

ITT Bell & Gossett 2A7BF Centrifugal Pump (2 HP)