ITT Bell & Gossett 1-1/4AA41 Centrifugal Pump (0.25 HP, 10 GPM Max)

ITT Bell & Gossett 1-1/4AA41 Centrifugal Pump (0.25 HP, 10 GPM Max)

Bell & Gossett Pump. Model: 1-1/4AA41. S/N: 921066/BF. Leeson motor, ¼ hp, 1725 rpm, 115-208/230 V, 4.8-2.4 amps, 60 Hz. Pump capacity: 10 gpm at 15 ft. head. Max. rpm: 1750. Flange: 4-1/2 in. with (2) holes each ½ in., center to center 3 in. Inlet/outlet: (2) 1-1/4 in. Overall dimensions: 17-1/2 in. Lx 13-1/2 in. W x 12 in. H.

Product Details
  • Stock No: DBHK012.
  • Manufacturer: ITT Bell & Gossett
  • Model: 1-1/4AA41
  • Serial Number: 921066/BF
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 10
  • Max Speed RPM: 1750
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 1.25
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 4.5
  • Inlet/Outlet 1 # Flange Holes: 2
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 1.25
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 4.5
  • Inlet/Outlet 2 # Flange Holes: 2
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 0.25
  • Motor RPM: 1725
  • Motor Voltage: 115-208/230
  • Motor Amps: 4.8-2.4
  • Motor Hertz (Hz): 60
Dimensions:
  • Length (Inches): 17.5
  • Width (Inches): 13.5
  • Height (Inches): 12
Additional Product Details
ITT Bell & Gossett 1-1/4AA41 Centrifugal Pump (0.25 HP, 10 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items