Osaka Sanitary Metal Works SE 32-15 Centrifugal Pump (2 HP, 18 GPM Max)

Osaka Sanitary Metal Works SE 32-15 Centrifugal Pump (2 HP, 18 GPM Max)

Osaka Sanitary Metal Works Sanitary Centrifugal Pump. Model: SE 32-15. Flow rate for new pump is 18 gpm with required horsepower and pressure. Toshiba motor: 1.5 kw (~2hp), 2860/3460 rpm, 200/220 V, 6.1/5.5 A, 50/60 Hz, 3-phase. (1) 4-3/8 in. dia. impeller. Inlet/outlet: (2) 1-1/2 in. ACME. Overall dimensions: 1 ft. 7-3/8 in. L x 9 in. W x 1 ft. 1/4 in. H.

Product Details

  • Stock No: DBHK185B
  • Manufacturer: Osaka Sanitary Metal Works
  • Model: SE 32-15
  • Serial Number: P-03047

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 18
  • Impeller Diameter (inches): 4.375
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 1.5
  • Inlet/Outlet 1 Type: ACME
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 1.5
  • Inlet/Outlet 2 Type: ACME

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 2
  • Motor RPM: 2860/3460
  • Motor Voltage: 200/220
  • Motor Amps: 6.1/5.5
  • Motor Hertz (Hz): 50/60
  • Motor Phases: 3
  • Motor Frame Size: 90L

Dimensions:

  • Length (Inches): 19.375
  • Width (Inches): 9
  • Height (Inches): 12.25

Additional Product Details

Osaka Sanitary Metal Works SE 32-15 Centrifugal Pump (2 HP, 18 GPM Max)