Chilled Water/Glycol Tank- 400 Gallon

Chilled Water/Glycol Tank- 400 Gallon

Chilled Water/Glycol Tank- 400 Gallon. Inside dimensions: 60 in. L x 35 in. W x 47 in. H. 3/8 in. W x 47 in. H baffle located at tank mid-section. Inlets: (2) 3/4 in. dia. ports, (2) 1-1/2 in. dia. ports, (1) 2 in. dia. port, (1) 2-1/2 in. dia. port. Outlets: (1) 3/4 in. dia. NPT (male), (1) 1-1/2 in. dia. NPT (male), (1) 1-1/2 in. dia. port, (1) 2 in. dia. butterfly valve (tank discharge). Overall dimensions: 68 in. L x 45 in. W x 58 in. H.

Product Details

  • Stock No: DBHK206.0
  • Manufacturer: Not Specified

Glycol Chiller Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Chilled Water/Glycol Tank- 400 Gallon