Centrifugal Pump Stainless Steel

Centrifugal Pump Stainless Steel

G & H GHH-Series Centrifugal Pump. Model: GHH-40. S/N: 96-3-52671. Sterling Electric Motor, 30 hp, 3525 rpm, 208-230/460 V, 76--68.4/34.2 amps, 60 Hz, 3 phase. The advanced impeller design results in unobstructed product flow and low NPSH requirements. Designed for CIP or manual cleaning. All product contact parts are constructed of AISI 316L stainless steel. Inlets: (1) 3 in. dia. S-line fitting. Outlets: (1) 2 in. dia. S-line fitting. Overall dimensions: 34-1/2 in. L x 17-1/2 in. W x 18 in. H.

Product Details

  • Stock No: 12a.DBP6.1
  • Manufacturer: G & H
  • Model: GHH-40
  • Serial Number: 96-3-52671

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Centrifugal Pump Stainless Steel