Vilter 440 Series 6-Cylinder Reciprocating Compressor - 75 HP

Vilter 440 Series 6-Cylinder Reciprocating Compressor - 75 HP

Used Vilter 440 Series 6-Cylinder Reciprocating Compressor. Model: 446. Size: A06K446B. S/N 20236A. Order: D-5876C-1. Refrigerant: AMMO. Marathon electric motor: 75 HP, 1780 RPM, 460V, 3-phase, 60 Hz, 365T Frame. Dimensions: 81 in. L x 48 in. W x 69 in. H. C-1.

Product Details

  • Stock No: DBPB201
  • Manufacturer: Vilter
  • Model: 446
  • Serial Number: 20236A
  • Package Included? Yes

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Vilter 440 Series 6-Cylinder Reciprocating Compressor - 75 HP