Vilter 448 8-Cylinder Reciprocating Compressor Package (150 HP 460 V, Belt Driven)
Used Vilter 440 Series 8-Cylinder Reciprocating Compressor. Model: 448. S/N: 33833. Order: K-11273. Size: A11K448. Refrigerant AMMO. Lincoln electric motor: 150 HP, 1780 RPM, 460V, 3-phase, 60 Hz, 444T Frame. Dimensions: 86 in. L x 48 in. W x 90 in. H. C-9
Product Details
- Stock No: DBPB203
- Manufacturer: Vilter
- Model: 448
- Serial Number: 33833
- Compressor Type: Reciprocating
- Package Included? Yes
- Stage Type: High Stage
Reciprocating Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Vilter
- # Of Reciprocating Cylinders: 8
- Reciprocating Type: Belt
- # Compressors in Package: 1
- Compressor Model: 448
- Compressor SN: 33833
- Compressor Max Speed (RPM): 1,200
- Compressor Volume Ratio: 12:1
- Oil Separator National Board #: No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Lincoln
- Motor Horsepower(HP): 150
- Motor RPM: 1780
- Motor Voltage: 460
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 444T
Dimensions:
- Length (Inches): 86
- Width (Inches): 48
- Height (Inches): 90