Single Wall Stainless Steel Tank with High Shear Mixer - 100 Gallons

Single Wall Stainless Steel Tank with High Shear Mixer - 100 Gallons

Stainless steel tank, single wall, 100 gallons capacity, with high shear mixer and centrifugal pump on stainless cart. Admix, Inc. Rotostat Mixer, model 100XP81SS, serial 06050, year 1997, 5 HP, 208-230/460V, 3450 RPM, 3-phase, 60 Hz. Tri-Flo Pump, model C114MDG56T-S-KX, serial 358303-01, 1 HP, 208-230/460V, 3450 RPM, 3-phase, 60 Hz. Overall dimensions: 40 in. x 36 in. x 80.5 in. H.

Product Details

  • Stock No: DBPC407
  • Manufacturer: Not Specified
  • Serial Number: 8729

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Single Wall Stainless Steel Tank with High Shear Mixer - 100 Gallons