J.C. Pardo & Sons Stainless Steel Jacketed Kettle- 150 Gallon

J.C. Pardo & Sons Stainless Steel Jacketed Kettle- 150 Gallon

J.C. Pardo & Sons Stainless Steel Jacketed Kettle- 150 Gallon. S/N: 4206-6. 304 stainless steel construction. MAWP @ 350°F: 125 psi. Inlets: (1) 1 in. dia. FPT for jacket, (1) 1-1/2 in. dia. FPT for jacket. Outlets: (2) 3/4 in. dia. FPT for jacket, (1) 2 in. dia. tank outlet. Overall dimensions: 54 in. L x 44 in. W x 86 in. H.
Product Details
  • Stock No: DBPF071.28
  • Manufacturer: J.C. Pardo & Sons
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
J.C. Pardo & Sons Stainless Steel Jacketed Kettle- 150 Gallon