Cherry Burrell Homogenizer

Cherry Burrell Homogenizer

Cherry Stainless Steel Homogenizer, Model SS-1000-VBR, S/N 88005, Plunger Size: 1-1/8 in. Capacity: 1,000 Gallons/Hour. 230/ 460 V. Operating Pressure 2,000 psi, Motor 25 hp. Overall Dimensions 37 in. H x 40 in. L x 27 in. W.

Product Details

  • Stock No: DBPF082.35
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: SS-1000-VBR
  • Serial Number: 88005

Homogenizer Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cherry Burrell Homogenizer