Stainless Steel Jacketed Steam Kettle 350 Gallon

Stainless Steel Jacketed Steam Kettle 350 Gallon

Stainless Steel Jacketed Steam Kettles- 350 Gallon. Flat dome. Inlets/outlets: (3) 3 in. (jacket), (1) 2 in. (bottom). Inside dimensions: 52 in. dia x 43 in. H. Overall dimensions: 72 in. L x 60 in. W x 69 in. H.

Product Details
  • Stock No: DBPF084.35
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel Jacketed Steam Kettle 350 Gallon