Sine Pump MR-125

Sine Pump MR-125

Sine Pump. Model: MR125NNTC. S/N: 9671818. 304 stainless steel. Buna seals. Baldor Industrial Motor: 1.5 hp, 1725 rpm, 208-230/460 V, 5.3-5/2.5 amps, 60 Hz, 3 phase. Mobilgear 630 Motor Drive. Inlets/outlets: (1) 2-1/2 in. dia. Q-line fitting, (1) 2-1/2 in. dia. threaded fitting. Overall dimensions: 44-1/2 in. L x 12 in. W x 12-1/2 in. H.

Product Details

  • Stock No: DBPF196.4a
  • Manufacturer: Sine
  • Model: MR125NNTC
  • Serial Number: 9671818

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Sine Pump MR-125