FMC Dual Piston Filler

FMC Dual Piston Filler

FMC Dual Piston Filler. Model: DL122. Infeed hopper dimensions: 29 in. L x 19 in. W. Cam-operated pneumatic controls. Handwheel adjustable piston travel. Basket dimensions: 24 in. L x 6-1/2 in. W x 6 in. H. Inlets: (2) 2-1/2 in. dia. infeed ports. Outlets: (2) 2-1/2 in. dia. NPT (female, discharge). Overall dimensions: 56 in. L x 40 in. W x 66 in. H.

Product Details

  • Stock No: DBPF2104.1a
  • Manufacturer: FMC
  • Model: DL122

Filler & Capper Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

FMC Dual Piston Filler