Portable Stainless Steel Single Shell Mixing Tank- 300 Gallon

Portable Stainless Steel Single Shell Mixing Tank- 300 Gallon

Portable Stainless Steel Single Shell Mixing Tank- 300 Gallon. Stainless steel. Pneumatic horizontal drive paddle. Inside dimensions: 44 in. dia x 41 in. H. Agitator: 7 blade agitator. Bottom outlet: 3-1/4 in. 7 in. casters. Overall dimensions: 75 in. L x 66 in. W x 50 in. H.

Product Details
  • Stock No: DBPF210.10
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Portable Stainless Steel Single Shell Mixing Tank- 300 Gallon