J.C. Pardo & Sons Kettle- 150 Gallon

J.C. Pardo & Sons Kettle- 150 Gallon

J.C. Pardo & Sons Kettle- 150 Gallon. S/N: 4206-8. National Board: 2099. Stainless steel. MAWP: 125 psi @ 350°F. Inlets/outlets: 2 in. 'S' line (bottom); (2) 2 in. threaded female (jacket), 3 in. jacket relief valve. Overall dimensions: 58 in. L x 43 in. W x 50 in. H
Product Details
  • Stock No: DBPF220.16
  • Manufacturer: J.C. Pardo & Sons
  • Serial Number: 4206-8
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
J.C. Pardo & Sons Kettle- 150 Gallon