Trane Condensing Unit- 50 Ton
Trane Condensing Unit- 50 Ton. Model RAUCC504BG03ADF1, S/N J93A80138. 460 V, 60 Hz, 3 phase. Voltage range: 416-508, Nominal voltages: 440-460-480, Minimum circuit amps: 106, Maximum fuse size: 125. (6) Condenser motor fans: 1 hp, 460 V, 60 Hz, 3 phase, FLA (each): 1.8. Design pressure (psig): hi/lo 450/300. Overall dimensions: 115 in. L x 89 in. W x 82 in. H.
Product Details
- Stock No: DBPF257.5
- Manufacturer: Trane
- Model: RAUCC504BG03ADF1
- Serial Number: J93A80138