Stainless Steel Honeycomb Flat Wire Conveyor Belt

Stainless Steel Honeycomb Flat Wire Conveyor Belt

Stainless Steel Honeycomb Flat Wire Conveyor Belt. Length: 23 ft. Width of Chain: 3 ft. 6 in. Gap between links: ½ in. Thickness of flat wire: 0.045 in. Distance between rods: ½ in. Rod diameter: 0.118 in. Overall dimensions: 23 ft. L x 3 ft. 6 in. W x 5/16 in. H.
Product Details
  • Stock No: 10.DBS27.1a
  • Manufacturer: Not Specified
Conveyor Details
  • Conveyor Type: Belts
  • Conveyor Width (inches): 42
  • Conveyor Length (inches): 276
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 276
  • Width (Inches): 42
  • Height (Inches): 0.3125
Additional Product Details
Stainless Steel Honeycomb Flat Wire Conveyor Belt
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items