APV Crepaco Stainless Steel Scraped Surface Heat Exchanger

APV Crepaco Stainless Steel Scraped Surface Heat Exchanger

APV Crepaco Stainless Steel Scraped Surface Heat Exchanger. S/N: HP-1-264-S. Jacketed cylinder: 6 in. diameter x 48 in. L. Rotating dasher. The product is pumped through the cylinder while the heating or cooling medium is circulated between the cylinder and the jacket. The machine is able to heat and cool fluids with particulates up to 1 in. (25.4 mm) and able to heat and cool high viscosity fluids. Reliance Electric Motor, 5 hp, 1155 rpm, 220/440 V, 15.2/7.6 amps, 60 cycles, 3 phase. Product inlet/outlet: 1-1/2 in. 'S' line. Overall dimensions: 87 in. L x 24-1/2 in. W x 49 in. H.

Product Details

  • Stock No: DCBJ1021.5
  • Manufacturer: APV
  • Serial Number: HP-1-264-S

Votator & Heat Exchanger Details

  • Number of Votator Tubes: 1
  • Tube Diameter (inches): 6
  • Tube Length (inches): 48
  • Tube Material: Stainless Steel
  • Inlets & Outlets Description: Inlet/outlet: 1-1/2 in. 'S' line

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 5
  • Motor RPM: 1155
  • Motor Voltage: 220/440
  • Motor Amps: 15.2/7.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 87
  • Width (Inches): 24.5
  • Height (Inches): 49

Additional Product Details

APV Crepaco Stainless Steel Scraped Surface Heat Exchanger