Waukesha 130 Positive Displacement Pump
Waukesha 130 Positive Displacement Pump. S/N: 3600 SS. Displacement per revolution: 0.254 gal. Nominal capacity: 150 gpm. Maximum rpm: 600. Seal option: O-ring. Waukesha 130 pump uses single wing rotors for minimum breakage on fluids with discrete particles such as diced tomato products. Waukesha sanitary pumps feature easy cleaning and disassembly. Typical products handled by Waukesha pumps include products from bakery, beverage, canning, confectionary, cosmetics, dairy, meat packaging, and pharmaceutical industries. Inlets/outlets: (2) 3 in. dia. S-line fittings. Overall dimensions: 20 in. L x 10 in. W x 16-1/2 in. H.
Product Details
- Stock No: DCBJ169.10
- Manufacturer: Waukesha Cherry-Burrell
- Model: 130
- Serial Number: 3600 SS