Opti-Flow Centrifugal Pump (3 HP)

Opti-Flow Centrifugal Pump (3 HP)

Un-used Opti-Flow Closed Loop Water Pressure Supply System. Goulds Centrifugal Pump with a 15 gallon, stainless steel pressure tank. Working pressure: 125 psi. Typical applications: water circulation, booster service, liquid transfer, spray system, chillers, washing/cleaning systems, injection molding cooling, reverse osmosis, air scrubbers, heat exchangers, filtration systems, jockey pumps, OEM applications and general water services. Emerson Motor, 3 hp, 3450 & 2850 rpm, 208-230/460 & 190/380-415 V, 8.5-8.0/4.0 & 9.4/4.7-4.3 amps. Pump inlet/outlet: 1-1/2 in. threaded male, Tank inlet: ¾ in. valve, 1-1/2 in. valve, tank outlet: 1-1/2 in. valve. Overall dimensions: 49 in. L x 21-1/2 in. W x 55 in. H.

Product Details
  • Stock No: DCBJ190.3a
  • Manufacturer: Opti-Flow
Pump Details
  • Pump Type: Centrifugal
  • Max Speed RPM: 2,850
  • Maximum Pressure MAWP (PSI): 125
  • # Inlets/Outlets: 1
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 1.5
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Emerson
  • Motor Horsepower(HP): 3
  • Motor RPM: 3,450
  • Motor Voltage: 208-230/460 & 190/380-415 V
  • Motor Amps: 8.5-8.0/4.0
  • Motor Hertz (Hz): 8.5-8.0/4.0 & 9.4/4.7-4.3
Dimensions:
  • Length (Inches): 49
  • Width (Inches): 21.5
  • Height (Inches): 55
Additional Product Details
Opti-Flow Centrifugal Pump (3 HP)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items