Chromalox Immersion Electric Heater Coil

Chromalox Immersion Electric Heater Coil

Chromalox Immersion Electric Heater Coil. Cat No: TMSS-18E4XX. P/N: 155-500771-522. (18) Stainless steel tubes: 48 in. L. Electrical requirements: 480 V, 3 phase. (3) Circuits. Terminal enclosure: moisture resistant, explosion resistant. Flange: 14 in diameter, cold end: 6 in. diameter. Overall dimensions: 66 in. L x 15 in. diameter.

Product Details

  • Stock No: DCBJ656.2a
  • Manufacturer: Chromalox

HTST Details

  • HTST Part Type: Heater Coil

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 66
  • Width (Inches): 15

Additional Product Details

Chromalox Immersion Electric Heater Coil