Bertuzzi Food Processing 3-Head Juice Extractor
1998 Bertuzzi Food Processing 3-Head Juice Extractor. Model: Citrostar MU3. Capacity: approximately 3960 lbs. / hr. using citrus fruits ranging from 45mm through 100mm in diameter. Material of construction: 304 stainless steel. The Citrostar produces a high-quality, freshly squeezed, NFC (Not From Concentrate) juice product. Rossi Motoriduttori Motor, 7.37 hp (5.5 kW), 1730 rpm, 220/380 V, 26/15 amps, 60 Hz, 3 phase. Rossi Motoriduttori Speed Reducer, 31.3 ratio, 55.2 rpm (final). Inlets: (3) 24 in. L x 5-1/2 in. W channels. Outlets: (1) 1-1/2 in. dia. threaded fitting, (1) 17-1/2 in. L x 10 in. H discharge (citrus peel). Lowara Centrifugal Pump with Motor, Model: P21/A, 0.73 hp (.55 kW), 3400 rpm, 220 V, 2/1.15 amps, 60 Hz, 3 phase. Italvibras G. Silingardi Vibrator, 1500 rpm, 220-240/380-415 V, 0.36/0.21 amps, 50 Hz, 3 phase. Bertuzzi Control Panel, Model: SC0945, electrical requirements: 230 V, 60 Hz. Hopper dimensions: 38-1/2 in. L x 24 in. W. Overall dimensions: 4ft. 6 in. L x 3ft. 9in. W x 8ft. H.(ACN1253).
Product Details
- Stock No: DENF001C
- Manufacturer: Bertuzzi Food Processing
- Model: Citrostar MU3
- Serial Number: CST0617