Refrigeration Valves and Systems Intercooler

Refrigeration Valves and Systems Intercooler

Refrigeration Valves and Systems Intercooler. Straight-wall dimensions: 72 in. Dia. x 9 ft. 4 in. H. Approx. gallons: 2000. MAWP:150 psi at 300°F. MDMT: -20°F at 150 psi. Overall dimensions: 17 ft. 1 in. L x 7 ft. 11 in. W x 8 ft. H.

Product Details

  • Stock No: DFDT04
  • Manufacturer: RVS
  • Serial Number: 87410

Tank Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Refrigeration Valves and Systems Intercooler