FES 140-270 Dual Rotary Screw Ammonia Compressor Package - 200 HP, 350 HP

FES 140-270 Dual Rotary Screw Ammonia Compressor Package - 200 HP, 350 HP

FES 140-270 Dual Rotary Screw Ammonia Compressor Package. Refrigerant: R-717. 1st compressor: model: 140 / 1991 Mycom 160LUD-MX, rated at 136.2 tons at 178.3 bhp with a saturated suction temperature of 15°F at 28.4 psig pressure and saturated discharge temperature of 95°F at 181.1 psig pressure, 3.6 Vi, 200 hp Reliance motor, 3600 rpm, 460V 60 Hz, 3 phase. 2nd compressor: model 270/ 1990 Mycom 200LUD-HE, serial number: 2013581, rated at 276 tons at 347 bhp with a saturated suction temperature of 15°F at 28.4 psig pressure and saturated discharge temperature of 95°F at 181.1 psig pressure, 3.6 Vi, 350 hp Reliance motor, 3600 rpm, 460V 60 Hz, 3 phase. Overall dimensions: 18 ft. 3 in. L x 5 ft. 1 in. W x 9 ft. H.

Product Details

  • Stock No: DFDT05
  • Manufacturer: FES
  • Model: 140-270
  • Serial Number: 1613773, 2013581

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

FES 140-270 Dual Rotary Screw Ammonia Compressor Package - 200 HP, 350 HP