E.L. Nickell Co. Horizontal Ammonia Receiver - 5500 Gallons

E.L. Nickell Co. Horizontal Ammonia Receiver - 5500 Gallons

E.L Nickell Horizontal Ammonia Receiver. Refrigerant: R-717. Approximate capacity: 5500 gallons. Inside straight-wall dimensions: 24 ft. L x 6 ft. dia. MAWP: 300 psi @ 650 ºF. MDMT: -20 ºF @ 300 psi. Overall dimensions: 24 ft. L x 7 ft. 6 in. W x 10 ft. 3 in. H.

Product Details

  • Stock No: DFDT09
  • Manufacturer: E.L. Nickell Co.
  • Serial Number: 37654

Tank Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

E.L. Nickell Co. Horizontal Ammonia Receiver - 5500 Gallons