Krack 5-Fan Ammonia Evaporator - 9.3 Ton

Krack 5-Fan Ammonia Evaporator - 9.3 Ton

(2) Krack 5-Fan Ammonia Evaporator. Model: DTX5A-1350-HGC-DXA-LH. Refrigerant: R-717 (ammonia). Rated capacity per 10°F temperature change for a 35°F room: 112000 BTUH, or 9.3 tons. Design utilizes hot gas defrost. Rated CFM: 25000. Design psig: 350 PSI. Coil material of construction: aluminum. Coil surface area: 3100 Sq. ft. Number of fans: 5. Fins per inch: 4. (5) fan motors: 1/2 hp, 460V, 60 Hz, 3 phase. Approximate overall dimensions: 13 ft. 6 in. L x 2 ft. 11-5/8 in. W x 3 ft. 2-1/2 in. H.(H15).

Product Details

  • Stock No: DFDT12.7
  • Manufacturer: Krack
  • Model: DTX5A-1350-HGC-DXA-LH
  • Serial Number: 383354A & 383354B

Evaporator Coil Details

  • Frosted or Wet Coil: Frosted
  • Frosted Capacity (BTUH/ °F TD): 11,200.00
  • Air Flow (CFM): 2,500
  • Fins Per Inch: 4
  • # Fans: 5

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Krack 5-Fan Ammonia Evaporator - 9.3 Ton