Krack Low Temperature 4-Fan Blast Evaporator - 61 Ton

Krack Low Temperature 4-Fan Blast Evaporator - 61 Ton

(3) Krack Low Temperature 4-Fan Blast Evaporator. Model: SPCHS-10610-3-5-RBA-HGU-LH. Refrigerant: recirculated, bottom-feed R-717 (ammonia). Rated capacity for a -25°F room: 732000 BTUH, or 61 tons. Design utilizes hot gas coil and pan defrost. Rated CFM: 86000. Design psig: 350 PSI. Coil material of construction: galvanized steel, 3 fins per inch. Internal coil volume: 17 cu. ft. (4) 42 in. fans. (3) 5 HP motors 460 V, 60 Hz, 3 phase. Overall dimensions: 22 ft. 11 in. L x 4 ft. 2 in. W x 7 ft. 6 in. H.

Product Details

  • Stock No: DFDT16.3a
  • Manufacturer: Krack
  • Model: SPCHS-10610-3-5-RBA-HGU-LH
  • Serial Number: 337842011, 337842A11, 337842B11

Evaporator Coil Details

  • Frosted or Wet Coil: Frosted
  • Frosted Capacity (BTUH/ °F TD): 48,800.00
  • Air Flow (CFM): 86,000
  • Coil Volume (ft3): 17
  • Fins Per Inch: 3
  • # Fans: 4

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Krack Low Temperature 4-Fan Blast Evaporator - 61 Ton