Krack Low Temperature 2-Fan Blast Evaporator - 14.3 Ton

Krack Low Temperature 2-Fan Blast Evaporator - 14.3 Ton

(2) Krack Low Temperature 2-Fan Blast Evaporator. Model: SPCLA-306-4-1.5-RBA-HGU-LH. Refrigerant: recirculated, bottom-feed R-717 (ammonia). Rated capacity for a -20°F room: 172000 BTUH, or 14.3 tons. Design utilizes hot gas coil and pan defrost. Rated CFM: 22400. Design psig: 350 PSI. Coil material of construction: aluminum. 4 fins per inch. (2) 30 inch diameter fans (2) 1-1/2 HP motors 460V, 60 Hz, 3 phase. Federal Pacific Electric Company control box. Cat. No. 5336R, 30 amps, 600 V. Approximate weight 2200 lbs. Overall dimensions: 12 ft. 11 in. L x 3 ft. 10 in. W x 5 ft. 4 in. H.

Product Details

  • Stock No: DFDT17.3a
  • Manufacturer: Krack
  • Model: SPCLA-306-4-1.5-RBA-HGU-LH
  • Serial Number: 337841B12

Evaporator Coil Details

  • Frosted or Wet Coil: Frosted
  • Frosted Capacity (BTUH/ °F TD): 11,466.67
  • Air Flow (CFM): 22,400
  • Fins Per Inch: 4
  • # Fans: 2

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Krack Low Temperature 2-Fan Blast Evaporator - 14.3 Ton