Groen Continuous Ribbon Blender and Coater- 30 cu. ft.

Groen Continuous Ribbon Blender and Coater- 30 cu. ft.

1994 Groen Continuous Ribbon Blender and Coater - 30 cu. ft. Model: CSB-18184. S/N: 100103-1. Nat'l Bd: 139008. 30 cu. ft. Dwg No's: C6796-40 & C6796-41. MAWP @ 353 °F: 120 psi. MDMT @ 120 psi: -20 °F. Infeed hopper dimensions: 30 in. L x 23 in. W. Screw auger housing dimensions: 18 in. dia. x 14 ft. 4 in. L. Auger housing diameter: 19 in. Equipped with (4) removable flip-top lids for easy maintenance. Sew-Eurodrive Motor, 3 hp, 1,680 rpm, 230-460 V, 13.6 - 6.8 amps, 60 Hz, 3 phase. Sew-Eurodrive Gear Drive, 4.34 ratio, 392 rpm (final). Inlets: (1) 1 in. dia. refrigerant pipe, (1) 20 in. L x 19 in. W infeed. Outlets: (1) 1 in. dia.refrigerant discharge, (1) 19 in. W x 8 in. H discharge chute. Overall dimensions: 20 ft. 9 in. L x 45 in. W x 68-1/2 in. H. (ACN1450).
Product Details
  • Stock No: DFLQ002.
  • Manufacturer: Groen
  • Model: CSB-18184
  • Serial Number: 100103-1
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Groen Continuous Ribbon Blender and Coater- 30 cu. ft.