ITT Jabsco Pureflo Lobe Positive Displacement Pump

ITT Jabsco Pureflo Lobe Positive Displacement Pump

ITT Jabsco Pureflo Lobe Positive Displacement Pump. Model: 25050 0340. S/N: 17795. Capacity: 1.5 gpm. Reliance Electric Motor, 1/2 hp, 1725 rpm, 90 V, 5.2 amps. Dodge Tigear Speed Reducer, ratio: 20, final speed: 82 rpm, 312 lb-in torque. Reliance Electric DC2 Easy Clean Plus Variable Frequency Inverter. (4) Wheels allow easy maneuverability. Inlets/outlets: (2) 1-1/2 in. dia. ACME fittings. Overall dimensions: 3 ft. 6 in. L x 3 ft. 10 in. W x 3 ft. H.

Product Details

  • Stock No: DFPC449.3
  • Manufacturer: ITT Jabsco Pureflo
  • Model: 25050 0340
  • Serial Number: 17795

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

ITT Jabsco Pureflo Lobe Positive Displacement Pump