Cherry-Burrell Chemetron Votator Scraped Surface Heat Exchanger- 6 x 72
Cherry-Burrell Chemetron Votator Scraped Surface Heat Exchanger- 6 x 72. Surface area is 9.0 ft. Designed for up to: 400 PSIG @ 375 °F product side and 150 PSIG @ 375 °F jacket side. Motor, 15 hp, 1180 rpm, 413 rpm (final), 230/460 V, 60 Hz, 3 phase. Votator scraped surface heat exchangers can process virtually any pumpable fluid or slurry: they can cook, heat, cool, slush freeze, pasteurize, sterilize, aerate, mix, extrude, crystallize, gel, plasticize, emulsify, or polymerize. The design consists of a concentric shaft with (24) standard 6 in. L x 1-1/2 in. W floating blades. Partlow controller. Inlets: (2) 2 in. S-Line fitting (product), (2) 2 in. threaded port (male, media). Outlets: (2) 1-1/2 S-Line fittings (product), (2) 2 in. threaded port (male, media). Overall dimensions: 9 in. L x 48-1/2 in. W x 68 in. H.
Product Details
- Stock No: DFPC470.18a
- Manufacturer: Waukesha Cherry-Burrell
Votator & Heat Exchanger Details
- Number of Votator Tubes: 2
- Heat Transfer Surface Area (SQ FT): 9
- Tube Diameter (inches): 6
- Tube Length (inches): 72
- Shaft, Blade and Scraper Description: The design consists of a concentric shaft with (24) standard 6 in. L x 1-1/2 in. W floating blades.
- Inlets & Outlets Description: Inlets: (2) 2 in. S-Line fitting (product), (2) 2 in. threaded port (male, media). Outlets: (2) 1-1/2 S-Line fittings (product), (2) 2 in. threaded port (male, media)
- MAWP (PSI at temp): Product Size: 400 PSIG @ 375 °F and Jacket Side: 150 PSIG @ 375 °F.
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Horsepower(HP): 15
- Motor RPM: 413
- Motor Voltage: 230/460
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 9
- Width (Inches): 48.5
- Height (Inches): 68