Tri-Flo Centrifugal Pump Model C216
Tri-Flo Centrifugal Pump Model C216. Stainless steel. Capacity 82 gpm. 1.5 hp, 1725 rpm, Impeller diameter: 5 in. Reliance Electric Motor, 1-1/2 hp, 1725 rpm, 208-230/460/575 V, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. S-line fitting. Outlets: (1) 1-1/2 in. dia. S-line fitting. 2 x 1-1/2 in. Clamp ports. Overall dimensions: 1ft. 7in. L x 10 in. W x 10-1/2 in. H. (ACN24).
Product Details
- Stock No: DGPD108.3
- Manufacturer: Tri-Flo
- Model: C216